Shop All Welding Nozzle
Lincoln Electric
LINCOLN Plasma Cutting Nozzle
Mfr # KP2844-4
Zoro # G402283732
product price: $17.75
/ea
Sold in multiples of 5 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Current 60 A
- Compatible with Plasma Gas Air
- For Plasma Cutter Model K2808-1
- For Material Type Aluminum, Mild Steel, Stainless Steel
- Cutting Configuration Standoff Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2844-4
- Zoro # G402283732
- Country of Origin Italy
- Category Welding Nozzle
Details
Item | Nozzle |
Maximum Current | 60 A |
Compatible with Plasma Gas | Air |
For Plasma Cutter Model | K2808-1 |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Cutting Configuration | Standoff Cutting |
Welding Processes | Plasma Cutting |
Compatible with Model | K2848-1 |
Material | Copper |
Compatible with Series | LC65 |
For Plasma Cutter Series | Tomahawk 1000 |
For Plasma Torch Type | Handheld, Machine |
Compatible with Brand | Lincoln |
Description
Nozzle, For Plasma Cutter Model K2808-1, For Plasma Cutter Series Tomahawk 1000, Compatible with Model K2848-1, Compatible with Series LC65, Compatible with Brand Lincoln, Maximum Current 60 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288758)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene (0384-2141)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 12', Grade T (PW14-12T)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, 0.50"(22-50) (KP22-50)
- LINCOLN ELECTRIC LINCOLN Bottleneck MIG Weld Nozzle (KP3160-1-50R)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Spot Nozzle (KP21-62-FAS)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .62"(24A-62) (KP24A-62)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38S)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4755-8)
- Lincoln Electric Welding Nozzle