Shop All Welding Nozzle
Lincoln Electric
LINCOLN Plasma Cutting Nozzle
Mfr # KP2843-2
Zoro # G002283613
product price: $16.39
/ea
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Cutter Model K2807-1
- Compatible with Model K2847-1
- Compatible with Plasma Gas Air
- For Material Type Aluminum, Mild Steel, Stainless Steel
- Compatible with Series LC40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2843-2
- Zoro # G002283613
- Country of Origin Italy
- Category Welding Nozzle
Details
Item | Nozzle |
For Plasma Cutter Model | K2807-1 |
Compatible with Model | K2847-1 |
Compatible with Plasma Gas | Air |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Compatible with Series | LC40 |
Cutting Configuration | Standoff Cutting |
Maximum Current | 40 A |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | Tomahawk 625 |
Material | Copper |
Welding Processes | Plasma Cutting |
Compatible with Brand | Lincoln |
Description
Nozzle, For Plasma Cutter Model K2807-1, For Plasma Cutter Series Tomahawk 625, Compatible with Model K2847-1, Compatible with Series LC40, Compatible with Brand Lincoln, Maximum Current 40 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Miller 220Multiprocess Welder wCart (951000070)
- KT INDUSTRIES .030 Contact Tips Hobart, 5PK (2-1551)
- XTRWELD MIG Liner, 15', 0.035in. -0.045in. , Miller (194-012)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- LINCOLN ELECTRIC Nozzle 550, Thread-On, 1/8R 5/8 Id (KP3583-1-62R)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Nozzle (KP4141-7)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.50"(23-50) (KP23-50)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50F)
- LINCOLN ELECTRIC Nozzle, Shielded Contact, 50 (KP2844-6)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50F)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- Lincoln Electric Welding Nozzle