Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Cutting Electrode
Mfr # KP4141-1
Zoro # G702319384
product price: $16.19
/ea
Sold in multiples of 5 for $80.95
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard
- Compatible with Brand Lincoln
- For Plasma Torch Type Handheld, Machine
- Welding Processes Plasma Cutting
- For Plasma Cutter Model K2809-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4141-1
- Zoro # G702319384
- UPC # 015082593937
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
Duty Rating | Standard |
Compatible with Brand | Lincoln |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
For Plasma Cutter Model | K2809-1 |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
Compatible with Series | LC105 |
Compatible with Model | K2849-1 |
Maximum Current | 100 A |
Material | Copper |
Compatible with Plasma Gas | Air |
For Plasma Torch Series | LC105 |
Process | Plasma Cutting |
Description
Electrode, Duty Rating Standard, For Plasma Cutter Model K2809-1, Compatible with Model K2849-1, Compatible with Series LC105, Compatible with Brand Lincoln, Maximum Current 100 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Heat Sink, 1in L, Copper (HS-A)
- HARRIS 50/50 1# .454kg EXTRUDED BAR MSDS (331851)
- TREGASKISS Slip-On Nozzle 1/2", Heavy Duty, Tapered (401-6-50)
- TEMPIL Temperature Indicating Thinner, Liquid (24597)
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP4141-8)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- LINCOLN ELECTRIC Shield, 50, 60A (KP2844-11)
- LINCOLN ELECTRIC Plasma Cutter, 20 -60A, Inverter, 80 PSI (K2808-1)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- MILLER ELECTRIC Consumable Kit, 30 AMP, For XT30 (253520)
- Lincoln Electric Plasma Cutting Accessories