Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN Plasma Cutting Electrode
Mfr # KP2843-1
Zoro # G302319418
product price: $21.99
/ea
Sold in multiples of 5 for $109.95
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Plasma Cutter Model K2807-1
- Maximum Current 40 A
- For Material Type Aluminum, Mild Steel, Stainless Steel
- For Plasma Torch Type Handheld, Machine
- Compatible with Model K2847-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2843-1
- Zoro # G302319418
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Plasma Cutter Model | K2807-1 |
Maximum Current | 40 A |
For Material Type | Aluminum, Mild Steel, Stainless Steel |
For Plasma Torch Type | Handheld, Machine |
Compatible with Model | K2847-1 |
Compatible with Plasma Gas | Air |
Compatible with Brand | Lincoln |
Material | Copper |
Welding Processes | Plasma Cutting |
Duty Rating | Standard |
Compatible with Series | LC40 |
Description
Electrode, Duty Rating Standard, For Plasma Cutter Model K2807-1, Compatible with Model K2847-1, Compatible with Series LC40, Compatible with Brand Lincoln, Maximum Current 40 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Torch, Bulldog - HC1101C, 21 Inch OAL (0381-1704)
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 (WVP1PK2)
- MILWAUKEE TOOL M12 FUEL 1/2 in. x 18 in. Bandfile (2482-20)
- POWERWELD Airco Style Gouging Tip, Acetylene, #8 (183-8)
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP2842-4)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC Shield, 50, 60A (KP2844-11)
- THERMAL DYNAMICS Lead Extensions, 25 ft. (7-7545)
- Lincoln Electric Plasma Cutting Accessories