Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Tapered Contact Tip
Mfr # KP2744-025T
Zoro # G302320575
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300
- Maximum Wire Diameter 0.025 in
- Connection Type Threaded
- Compatible with Model K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2744-025T
- Zoro # G302320575
- UPC # 015082893129
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.025 in |
Details
Item | Tapered Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Connection Type | Threaded |
Compatible with Model | K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Contact Tip Number | KP2744-025T |
Maximum Current | 350 A |
For Nozzle Series | Magnum Pro 350A |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
Material | Copper |
For Wire Type | Flux-Cored, Solid |
Tip Shape | Tapered |
Description
Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300, Tip Shape Tapered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Cutting Tip, Acetylene, Size #2 (138-2)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #00 (SC50-00)
- POWERWELD Magnetic Holder, Small, 75 lb Capacity (M063)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 1 (CTIP6290NFF-1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-25)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-035A)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-040)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045R)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-030)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-35)
- FIREPOWER Cutting Tip, 1-118-4, Acetylene (CS11184)
- Lincoln Electric Welding Tips