Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Tapered Contact Tip
Mfr # KP11T-45
Zoro # G802318652
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- For Wire Type Flux-Cored, Solid
- Compatible with Brand Lincoln
- Contact Tip Number KP11T-45
- Tip Shape Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP11T-45
- Zoro # G802318652
- UPC # 015082766690
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.045 in |
Details
Item | Tapered Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum 100A |
For Wire Type | Flux-Cored, Solid |
Compatible with Brand | Lincoln |
Contact Tip Number | KP11T-45 |
Tip Shape | Tapered |
Material | Copper |
Connection Type | Threaded |
For Nozzle Series | Magnum 100A |
For Gas Diffuser Number | KP35-50 |
Compatible with Series | Magnum 100L |
Compatible with Model | K530-3, K530-5, K530-6 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Maximum Current | 100 A |
Description
Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Tapered, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP11T-45, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROCO Compression Washer (PCRP-304)
- MILLER ELECTRIC Tip, Slip, Contact, .030, PK5 (050638)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Natural Gas, Propane (0384-2112)
- WESTWARD Auto Dark Welding Helmet, 4, 9-13, Black (33N556)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-045T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-035)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- LINCOLN ELECTRIC Contact Tip, 4 Lincoln Innershield (KP14-35-B100)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-332)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002671)
- Lincoln Electric Welding Tips