Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Tapered Contact Tip
Mfr # KP11T-35
Zoro # G702319322
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Gas Diffuser Number KP35-50
- Compatible with Series Magnum 100L
- Maximum Current 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP11T-35
- Zoro # G702319322
- UPC # 015082766676
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.035 in |
Details
Item | Tapered Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum 100A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Gas Diffuser Number | KP35-50 |
Compatible with Series | Magnum 100L |
Maximum Current | 100 A |
For Wire Type | Flux-Cored, Solid |
Compatible with Model | K530-3, K530-5, K530-6 |
Tip Shape | Tapered |
Compatible with Brand | Lincoln |
Contact Tip Number | KP11T-35 |
Material | Copper |
For Nozzle Series | Magnum 100A |
Connection Type | Threaded |
Description
Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Tapered, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP11T-35, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS300AX3)
- UNIWELD TWIN WELDING HOSE GRADE R 25' 3/16 (H33A)
- AMERICAN TORCH TIP Nozzle, 54N16, PK10 (54N16)
- AMERICAN TORCH TIP Shield Cap (220047ATT)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-035T)
- LINCOLN ELECTRIC CONTACT TIP, 040, 1/4-28 THD, (14-40) (KP14-40)
- LINCOLN ELECTRIC CONTACT TIP, 025, 1/4-28 THD, (14-25) (KP14-25)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-040)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-116)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-030T)
- TWECO Contact Tip, Series 14, 0.052 In, PK25 (11401170)
- Lincoln Electric Welding Tips