Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Tapered Contact Tip
Mfr # KP11T-30
Zoro # G402319523
original price:
$1.84
15% off
new price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- For Gas Diffuser Number KP35-50
- Tip Shape Tapered
- Maximum Current 100 A
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP11T-30
- Zoro # G402319523
- UPC # 015082766652
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.03 in |
Details
Item | Tapered Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum 100A |
For Gas Diffuser Number | KP35-50 |
Tip Shape | Tapered |
Maximum Current | 100 A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Compatible with Series | Magnum 100L |
Connection Type | Threaded |
For Nozzle Series | Magnum 100A |
Contact Tip Number | KP11T-30 |
Compatible with Model | K530-3, K530-5, K530-6 |
For Wire Type | Flux-Cored, Solid |
Material | Copper |
Description
Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Tapered, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP11T-30, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB SENTINEL A50 Inside Cover Lens, PK5 (0700000808)
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #2 (261-2)
- MILLER ELECTRIC Air Filter, For Kohler CH23 Engine (230016)
- HOBART FILLER METALS MIG Welding Wire, 70S3, 0.030, 11 lb (S304606-G23)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-030T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-035A)
- LINCOLN ELECTRIC CONTACT TIP, 035, 1/4-28 THD, (14-35) (KP14-35)
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-35)
- BERNARD Contact Tip, 0.030 in, Centerfire (T-030)
- Lincoln Electric Welding Tips