Shop All MIG Gun Consumables
Lincoln Electric
LINCOLN MIG Welding Standard Contact Tip
Mfr # KH831
Zoro # G3900633
product price: $8.19
/ea
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Magnum Pro
- Amperage Range 0-350
- Wire Size (In.) 0.025
- Sub-Category MIG Welding Contact Tip
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH831
- Zoro # G3900633
- UPC # 725636419964
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.025 |
Size | 0.025 in |
Bore Dia. (In.) | 1/64 in |
Max. Wire Diameter | 0.025 in |
Maximum Wire Diameter | 0.025 in |
Description
Contact Tip, Compatible with Brand Lincoln, Series Power MIG 180, Compatible with Model K2697-1, Compatible with Series LE31MP, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.025 in, For Wire Type Flux-Cored, Solid, Maximum Current 115 A, Connection Type Threaded, Contact Tip Number KH831, Welding Processes MIG Welding (GMAW), Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Boy Bike Helmet Age8-14 (7085193)
- BLACK SWAN Screen Cloth 1-1/2" x 10 yds. (10025)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT5060-050)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Valve, Air Cooled (WP-17) (PWP17V)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP510)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002723)
- Lincoln Electric MIG Gun Consumables