Shop All MIG Gun Consumables
Lincoln Electric
LINCOLN MIG Welding Liner
Mfr # KP2632-1
Zoro # G402492509
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series Magnum 100SG, Magnum Pro 100SG
- For MIG Gun Series Magnum 100SG
- Compatible with Model K2532-1, K3269-1, K4360-1
- Welding Processes MIG Welding (GMAW)
- For Use With Magnum 100SG Spool Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP2632-1
- Zoro # G402492509
- UPC # 015082683232
- Country of Origin Mexico
- Category MIG Gun Consumables
Details
Compatible with Series | Magnum 100SG, Magnum Pro 100SG |
For MIG Gun Series | Magnum 100SG |
Compatible with Model | K2532-1, K3269-1, K4360-1 |
Welding Processes | MIG Welding (GMAW) |
For Use With | Magnum 100SG Spool Gun |
Series | Magnum |
Compatible with Brand | Lincoln |
Item | Liner |
Liner Model | KP2632-1 |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Magnum 100SG, Magnum Pro 100SG, Compatible with Model K2532-1, K3269-1, K4360-1, Welding Processes MIG Welding (GMAW), For Use With Magnum 100SG Spool Gun, Series Magnum, Liner Model KP2632-1, Compatible with Brand Lincoln
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.035 (151026)
- WELLER Narrow Soldering Screwdriver Tip, 1/16In (PTR7)
- WELLER Sponge, High Temperature (WCC104)
- LINCOLN ELECTRIC Control Cable (K1785-8)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- LINCOLN ELECTRIC Control Cable (K1785-16)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP510)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- LINCOLN ELECTRIC TIP HOLDER BINZEL M8 45/505 (S22645-122)
- TWECO Nozzle, Self Insulated, Bore 5/8 In, PK2 (12301012)
- Lincoln Electric MIG Gun Consumables