Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2745-332
Zoro # G402590519
product price: $2.85
/ea
Sold in multiples of 10 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series Magnum Pro 550A
- Connection Type Threaded
- Compatible with Brand Lincoln
- For Wire Type Flux-Cored, Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2745-332
- Zoro # G402590519
- UPC # 015082877051
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 3/32 in |
Max. Wire Diameter | 3/32 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 550A |
Connection Type | Threaded |
Compatible with Brand | Lincoln |
For Wire Type | Flux-Cored, Solid |
Tip Shape | Standard |
Compatible with Model | K2655-1, K2655-2, K2655-3, K2655-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
Maximum Current | 550 A |
Compatible with Series | Magnum Pro 550 |
For MIG Gun Series | Magnum Pro 550 |
For Nozzle Series | Magnum Pro 550A |
Material | Copper |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Contact Tip Number | KP2745-332 |
For Gas Diffuser Number | KP2747-1, KP2747-1-B25 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2655-1, K2655-2, K2655-3, K2655-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4, Compatible with Series Magnum Pro 550, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.09375 in, For Wire Type Flux-Cored, Solid, Maximum Current 550 A, Connection Type Threaded, For Nozzle Series Magnum Pro 550A, For Gas Diffuser Number KP2747-1, KP2747-1-B25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Torch Kit, 375A, Air-Cooled (301253001)
- ESAB 2 ft. Power Adapter (W4014000)
- FIBRE-METAL BY HONEYWELL Quick-Lok Adapter Kit (FM4001)
- VICTOR Regulators, Two Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9364)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-025T)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-116T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-030T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-364A)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-112-0)
- Lincoln Electric Welding Tips