Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2745-052R
Zoro # G202590818
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extended Life
- Series Magnum Pro 550A
- Tip Shape Standard
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Contact Tip Number KP2745-052R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2745-052R
- Zoro # G202590818
- UPC # 015082893303
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.052 in |
Details
Item | Contact Tip |
Duty Rating | Extended Life |
Series | Magnum Pro 550A |
Tip Shape | Standard |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Contact Tip Number | KP2745-052R |
For Wire Type | Flux-Cored, Solid |
Connection Type | Threaded |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Compatible with Brand | Lincoln |
Maximum Current | 550 A |
Compatible with Model | K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
Material | Copper |
For Gas Diffuser Number | KP2747-1, KP2747-1-B25 |
For Nozzle Series | Magnum Pro 550A |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2653-1, K2653-2, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK3-30)
- LINCOLN ELECTRIC Accessory Kit Engine Dr Welder, 150A (K875)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 16.9 oz. Size (53G403)
- HOBART FILLER METALS MIG Welding Wire, 5356, 0.035, 1 lb (S163308-G18)
- LINCOLN ELECTRIC Contact Tip, 4 Lincoln Innershield (KP14-35-B100)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-030T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-045T)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-035T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-072R)
- VICTOR Victor 341-0330-0005 1-1-101 Cutting Tip (341-0330-0005)
- Lincoln Electric Welding Tips