Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2745-045R
Zoro # G102590888
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Extended Life
- Series Magnum Pro 550A
- Contact Tip Number KP2745-045R
- Max. Wire Diameter 0.045 in
- Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2745-045R
- Zoro # G102590888
- UPC # 015082893297
- Country of Origin China
- Category Welding Tips
Dimensions
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Details
Item | Contact Tip |
Duty Rating | Extended Life |
Series | Magnum Pro 550A |
Contact Tip Number | KP2745-045R |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
For Nozzle Series | Magnum Pro 550A |
For Gas Diffuser Number | KP2747-1, KP2747-1-B25 |
Compatible with Brand | Lincoln |
Tip Shape | Standard |
Maximum Current | 550 A |
Connection Type | Threaded |
Compatible with Model | K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Material | Copper |
For Wire Type | Flux-Cored, Solid |
For MIG Gun Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- WELLER 0.039In 1.00Mm For Wta50 Tweezers (T0054414199)
- ARC-ZONE Grey-Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-TTB)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-45)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-035A)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-035T)
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- BERNZOMATIC TORCH PROPANE BRASS (361540)
- Lincoln Electric Welding Tips