Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2745-035
Zoro # G102590864
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Maximum Current 550 A
- For Gas Diffuser Number KP2747-1, KP2747-1-B25
- Connection Type Threaded
- For Wire Type Flux-Cored, Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2745-035
- Zoro # G102590864
- UPC # 015082876955
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.035 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 550A |
Maximum Current | 550 A |
For Gas Diffuser Number | KP2747-1, KP2747-1-B25 |
Connection Type | Threaded |
For Wire Type | Flux-Cored, Solid |
Compatible with Model | K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
For Nozzle Series | Magnum Pro 550A |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Material | Copper |
Tip Shape | Standard |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Contact Tip Number | KP2745-035 |
Compatible with Brand | Lincoln |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Model K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, PVC, 1/8 In, White, PK36 (900-11001)
- 3M 6000S LENS COVER 10PK (6885P10-C)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (S117144-G45)
- WELLER Digital Soldering Station (WT2021MS)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-035A)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-040)
- LINCOLN ELECTRIC CONTACT TIP, 025, 1/4-28 THD, (14-25) (KP14-25)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-052)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-564)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-030T)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-5)
- Lincoln Electric Welding Tips