Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2744-364A
Zoro # G602590814
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series Magnum Pro 350A
- Tip Shape Standard
- Maximum Current 350 A
- For Nozzle Series Magnum Pro 350A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2744-364A
- Zoro # G602590814
- UPC # 015082890180
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 3/64 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
Tip Shape | Standard |
Maximum Current | 350 A |
For Nozzle Series | Magnum Pro 350A |
For Wire Type | Aluminum |
Material | Aluminum |
Welding Processes | MIG Welding (GMAW) |
Contact Tip Number | KP2744-364A |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
Compatible with Model | K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4 |
Compatible with Series | Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Connection Type | Threaded |
Compatible with Brand | Lincoln |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Liner, Fastip, 15 ft. (191065)
- BLUE DEMON Silicon Bronze, Weld Wire, .030x11lb Spool (SILBRZ-030-11)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045)
- LINCOLN ELECTRIC CONTACT TIP, 040, 1/4-28 THD, (14-40) (KP14-40)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-072R)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-116)
- LINCOLN ELECTRIC Contact Tip, 4 Lincoln Innershield (KP14-35-B100)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-45)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-101-1)
- Lincoln Electric Welding Tips