Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2744-116
Zoro # G702590820
Sold in multiples of 10 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series Magnum Pro 350A
- Maximum Current 350 A
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Maximum Wire Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP2744-116
- Zoro # G702590820
- UPC # 015082876917
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 1/16 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
Maximum Current | 350 A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Series | Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300 |
Connection Type | Threaded |
Tip Shape | Standard |
Material | Copper |
Contact Tip Number | KP2744-116 |
For Wire Type | Flux-Cored, Solid |
Compatible with Model | K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4 |
Compatible with Brand | Lincoln |
For Nozzle Series | Magnum Pro 350A |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300, Tip Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Solder, Rosin Flux Core, 30/70, 3/32"X1/2 Lb (FPW1423-1113)
- DYNAFLUX Water-based Anti-Spatter, Size: 16 oz (400-16)
- FLANGE WIZARD Degree Level, Magnetic (L-2)
- ESAB Contact Tip, L, 0.062 Inch, 0.078 Inch Bore (632798)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-116)
- LINCOLN ELECTRIC CONTACT TIP, 0.8MM NO.2/4 (KP14-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-025)
- LINCOLN ELECTRIC CONTACT TIP, 025, 1/4-28 THD, (14-25) (KP14-25)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-045T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045R)
- ESAB WELDING & CUTTING PRODUCTS TIP 70AMP (VQ9-8231)
- Lincoln Electric Welding Tips