Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2744-040
Zoro # G402590885
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Contact Tip Number KP2744-040
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible with Model K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2
- For Gas Diffuser Number KP2746-1, KP2746-1-B25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP2744-040
- Zoro # G402590885
- UPC # 015082893181
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.04 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
Contact Tip Number | KP2744-040 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2 |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
Connection Type | Threaded |
Maximum Current | 350 A |
Material | Copper |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Compatible with Brand | Lincoln |
For Wire Type | Flux-Cored, Solid |
For Nozzle Series | Magnum Pro 350A |
Tip Shape | Standard |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002729)
- SMITH EQUIPMENT Flow Gauge Regulator, Single Stage, CGA-580, 50 cfh, Use With: Argon (31-50-580-6)
- SMITH EQUIPMENT Refrigeration And A/C Outfit, Versa-Torch Series, Acetylene, Welds Up To 1/8 in (VT-4T)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300w, 7/8 In, 1000 F (3178-300)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-040)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-045T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-116)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-035T)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-35)
- VICTOR Cutting Tip, 1 Series, 8 Tip Size (0333-0270)
- Lincoln Electric Welding Tips