Shop All Welding Tips
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP2744-030
Zoro # G702590868
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series Magnum Pro 350A
- Maximum Wire Diameter 0.03 in
- For Nozzle Series Magnum Pro 350A
- For Gas Diffuser Number KP2746-1, KP2746-1-B25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2744-030
- Zoro # G702590868
- UPC # 015082893143
- Country of Origin China
- Category Welding Tips
Dimensions
Maximum Wire Diameter | 0.03 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Series | Magnum Pro 350A |
For Nozzle Series | Magnum Pro 350A |
For Gas Diffuser Number | KP2746-1, KP2746-1-B25 |
Material | Copper |
Compatible with Model | K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2 |
Tip Shape | Standard |
Contact Tip Number | KP2744-030 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Series | Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300 |
For Wire Type | Flux-Cored, Solid |
Maximum Current | 350 A |
Connection Type | Threaded |
Compatible with Brand | Lincoln |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250L, Magnum Pro Curve 200, Magnum Pro Curve 300, Tip Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. (30XP52)
- MILLER ELECTRIC Plasma Cutter Torch Swirl Ring (256028)
- HARDIN Mini Gas Welding Torch Kit with Hoses & Tips (HD-LT-100)
- ZORO SELECT Heating Tip, w/Mixer, Size 3, Acetylene (2CZC3)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045R)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-052)
- LINCOLN ELECTRIC CONTACT TIP, 035, 1/4-28 THD, (14-35) (KP14-35)
- LINCOLN ELECTRIC CONTACT TIP, 040, 1/4-28 THD, (14-40) (KP14-40)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-116)
- VICTOR Cutting Tip, 1 Series, 6 Tip Size (0333-0268)
- Lincoln Electric Welding Tips