Shop All Welding Contact Tip
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP11-45
Zoro # G102659332
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Compatible with Model K530-3, K530-5, K530-6
- Series Magnum 100A
- Maximum Wire Diameter 0.045 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP11-45
- Zoro # G102659332
- UPC # 015082766324
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Maximum Wire Diameter | 0.045 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Compatible with Model | K530-3, K530-5, K530-6 |
Series | Magnum 100A |
Connection Type | Threaded |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Maximum Current | 100 A |
For Gas Diffuser Number | KP35-50 |
Tip Shape | Standard |
For Wire Type | Flux-Cored, Solid |
Compatible with Brand | Lincoln |
For Nozzle Series | Magnum 100A |
Compatible with Series | Magnum 100L |
Contact Tip Number | KP11-45 |
Material | Copper |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP11-45, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Spool Gun Cable (K691-10)
- STALWART Plastic Welder Kit with 200 Staples (75-PT2006)
- STEINER Welding Blanket, 18 in.W, Black (316-18X18)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w, 1/8 (10504)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 435 A (KP2100-4B1)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.045 (KP2745-045T)
- LINCOLN ELECTRIC Contact Tip, 3/32, 3/8-16 Thread (KP2088-2B1)
- LINCOLN ELECTRIC Tapered Contact Tip 350A, 0.045 (KP2744-045T-B100)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-35)
- LINCOLN ELECTRIC Contact Tip, 045, Hd, 1/4-28 Thd(14H-45) (KP14H-45-B100)
- MILLER ELECTRIC Contact Tip, FasTip, 0.040, PK10 (223017)
- Lincoln Electric Welding Contact Tip