Shop All Welding Contact Tip
Lincoln Electric
LINCOLN MIG Welding Cyl Contact Tip
Mfr # KP11-25
Zoro # G202659270
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Maximum Current 100 A
- For Wire Type Flux-Cored, Solid
- Compatible with Series Magnum 100L
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP11-25
- Zoro # G202659270
- UPC # 015082766201
- Country of Origin China
- Category Welding Contact Tip
Dimensions
Maximum Wire Diameter | 0.025 in |
Details
Item | Contact Tip |
Duty Rating | Standard Duty |
Maximum Current | 100 A |
For Wire Type | Flux-Cored, Solid |
Compatible with Series | Magnum 100L |
Material | Copper |
For Gas Diffuser Number | KP35-50 |
Connection Type | Threaded |
Contact Tip Number | KP11-25 |
Compatible with Brand | Lincoln |
For Nozzle Series | Magnum 100A |
Tip Shape | Standard |
Compatible with Model | K530-3, K530-5, K530-6 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Series | Magnum 100A |
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.025 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP11-25, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Silicon Bronze, ERCuSi-A, .035" x 10 lb (SILB03510)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (170924-010)
- 3M SPEEDGLAS Magnifying Lens Holder for Weld Helmet, (05-0680-00)
- TEMPIL Temperature Indicator Stick, 125 deg. F (28005)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 350 A (KP2100-1B1)
- LINCOLN ELECTRIC Innershield Contact Tip 3/32 Severe Duty (KP2100-3B1)
- LINCOLN ELECTRIC Contact Tip, 3/32, 3/8-16 Thread (KP2088-2B1)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2078-1B1)
- LINCOLN ELECTRIC Contact Tip, 045, Hd, 1/4-28 Thd(14H-45) (KP14H-45-B100)
- LINCOLN ELECTRIC Contact Tip 550, 0.052 (KP2745-052-B100)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135429)
- Lincoln Electric Welding Contact Tip