Shop All MIG Gun Consumables
Lincoln Electric
LINCOLN MIG Weld Standard Cont Tip PK5
Mfr # KH833
Zoro # G3900660
product price: $8.35
/pk 5, $1.67/ea
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LE31MP
- For MIG Guns Lincoln(R) Electric
- Connection Style Threaded
- Style Magnum Pro
- Wire Size (In.) 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH833
- Zoro # G3900660
- UPC # 725636419988
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.035 |
Size | 0.035 in |
Bore Dia. (In.) | 3/64 in |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Description
Contact Tip, Compatible with Brand Lincoln, Series Power MIG 180, Compatible with Model K2697-1, Compatible with Series LE31MP, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, Maximum Current 115 A, Connection Type Threaded, Contact Tip Number KH833, Welding Processes MIG Welding (GMAW), Material Metal, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 308L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L062-1DP)
- MILLER ELECTRIC Plasma Cutter, Spectrum 625, 90PSI, 20ft. (907579001)
- MARKAL Temperature Indicator, 600 deg. F (86841)
- CHEMTRONICS Desoldering Wick, 10 ft., 2, Copper (40-2-10)
- LINCOLN ELECTRIC Amptrol Adapter (K843)
- LINCOLN ELECTRIC Control Cable (K1785-16)
- LINCOLN ELECTRIC Control Cable (K1785-8)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- RADNOR Insulator, Tweco (RAD64002680)
- Lincoln Electric MIG Gun Consumables