Shop All MIG Gun Consumables
Lincoln Electric
LINCOLN MIG Weld Standard Cont Tip PK5
Mfr # KH832
Zoro # G3900642
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 0030
- For MIG Guns Lincoln(R) Electric
- Type Standard
- Gun Model Magnum(R) PRO 250, 350
- Series Power MIG 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH832
- Zoro # G3900642
- UPC # 725636419971
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0030 |
Size | 0.030 in |
Bore Dia. (In.) | 1/32 in |
Max. Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.03 in |
Description
Contact Tip, Compatible with Brand Lincoln, Series Power MIG 180, Compatible with Model K2697-1, Compatible with Series LE31MP, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, For Wire Type Flux-Cored, Solid, Maximum Current 350 A, Connection Type Threaded, For Gas Diffuser Number D-M100, D-M250, Contact Tip Number KH832, Welding Processes MIG Welding (GMAW), Material Metal, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Adjustable Regulator, Single Stage, POL, 14 to 58 psi, Use With: Propane (3063-13)
- POWERWELD Airco Style Cutting Tip, Acetylene, #5 (164-5)
- XTRWELD E308LT1-1/4 .035 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW (SP308LT1AP035-25)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 80 psi, Use With: Argon, Carbon Dioxide (16530)
- LINCOLN ELECTRIC TIP HOLDER BINZEL M8 45/505 (S22645-122)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- LINCOLN ELECTRIC Control Cable (K1785-16)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- LINCOLN ELECTRIC Amptrol Adapter (K843)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD4A-15)
- Lincoln Electric MIG Gun Consumables