Shop All MIG Gun Consumables
Lincoln Electric
LINCOLN Metal Standard MIG Weld Nozzle
Mfr # KH835
Zoro # G3900581
product price: $13.15
/ea
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gun Model Magnum(R) PRO 250, 350
- Application MIG Welding
- Series Magnum
- Bore (mm) 0.8
- Bore Dia. (In.) 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH835
- Zoro # G3900581
- UPC # 725636420007
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 3/64 in |
Bore Diameter | 469/10000 in |
Inside Diameter | 0.047 in |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum, Compatible with Series LE31MP, Compatible with Model K2697-1, Bore Diameter 469/10000 in, Connection Type Threaded, Nozzle Number KH835, Nozzle Shape Straight, Maximum Amperage 350 A, Material Metal, Duty Rating Standard Duty, Welding Processes MIG Welding (GMAW), Current Range 0 A to 350 A, Application MIG Welding, Compatible with Grainger Part Number 55EL84, For Use With Mfr. No. LE31MP, Inside Diameter 0.047 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 5X Imp Lth Cape (32215X)
- US FORGE US Forge 621 Welding Black Cable Connectors (621)
- PARKER TORCHOLOGY Miller Style Contact Tip .030" (000067) (M000-067)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-2)
- LONGEVITY 15 Series MIG Gun CONTACT TIPS: 0.023"(0.6mm), 10-Piece Kit (444488)
- Lincoln Electric MIG Gun Consumables