Shop All MIG Welders
Lincoln Electric
LINCOLN MagnumPro MIG Gooseneck Inslu
Mfr # KP2773-1
Zoro # G302318749
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum Pro
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Nozzle Series Magnum Pro 550A
- Features Protects the Gun Tube From Spatter
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2773-1
- Zoro # G302318749
- UPC # 015082877907
- Country of Origin China
- Category MIG Welders
Details
Item | Gooseneck Insulator |
Series | Magnum Pro |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Nozzle Series | Magnum Pro 550A |
Features | Protects the Gun Tube From Spatter |
Compatible with Brand | Lincoln |
For Use With | 550A Magnum PRO Expendables |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Maximum Current | 550 A |
Compatible with Model | K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
Description
Gooseneck Insulator, Compatible with Brand Lincoln, Series Magnum Pro, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Conduit Liner, RN, 0.035-0.045 (202890)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8HMC)
- TWECO TWECO Spray Master 450 MIG Gun (1040-1077)
- XTRWELD 309L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L030-2DP)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- LINCOLN ELECTRIC Multiprocess Welder, 50/60 Hz, Flextec (K4273-1)
- LINCOLN ELECTRIC Welder (K5387-4)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 360MP, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K4467-1)
- LINCOLN ELECTRIC Welder (K5255-1)
- LINCOLN ELECTRIC MIG Welder, 49.5 lb, 13.65" H, 10.38" W (SP-140T)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1640)
- Lincoln Electric MIG Welders