Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN LC40 Handheld Plasma Torch
Mfr # K2847-1
Zoro # G302319340
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tomahawk 625 AIR Plasma Cutter
- Compatible with Brand Lincoln
- Plasma Torch Type Handheld
- Maximum Current 40 A
- Series LC40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2847-1
- Zoro # G302319340
- Country of Origin Italy
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 20 ft |
Details
Item | Plasma Torch |
For Use With | Tomahawk 625 AIR Plasma Cutter |
Compatible with Brand | Lincoln |
Plasma Torch Type | Handheld |
Maximum Current | 40 A |
Series | LC40 |
Features | Replacement Torch for the Tomahawk 625, Torch is Designed for Optimal Starting and Performance |
Includes | 20 ft (6 m) Torch Cable |
Welding Processes | Plasma Cutting |
Plasma Torch Model | K2847-1 |
Duty Cycle | 35 % |
Compatible with Series | Tomahawk 625 |
Compatible with Model | K2807-1 |
Max. Amperage Range | Less than 50 A |
Process | Plasma Cutting |
Description
Plasma Torch, Cable Length 20 ft, Compatible with Model K2807-1, Compatible with Series Tomahawk 625, Duty Cycle 35 Percent, Compatible with Brand Lincoln, Maximum Current 40 A, Plasma Torch Model K2847-1, Plasma Torch Type Handheld, Series LC40, Welding Processes Plasma Cutting, Features Replacement Torch for the Tomahawk 625, Torch is Designed for Optimal Starting and Performance, For Use With Tomahawk 625 AIR Plasma Cutter, Includes 20 ft (6 m) Torch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Machine Protective Cover (301524)
- WELLER Heater Assembly For Wp30 Soldering Iron (HE30)
- FIREPOWER Cutting Tip, 3-101-2, Acetylene (6700-2442)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 3/16" Dia., 1lb (2186-1)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- LINCOLN ELECTRIC Shield, 50, 60A (KP2844-11)
- LINCOLN ELECTRIC LINCOLN Plasma Gouge Shield (KP2844-13)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP2842-4)
- LINCOLN ELECTRIC Air Diffuser and Shield Cup (KH653)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (262643)
- Lincoln Electric Plasma Cutting Accessories