Shop All Plasma Cutting Accessories
Lincoln Electric
LINCOLN LC25 Handheld Plasma Torch
Mfr # K2846-1
Zoro # G602319828
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tomahawk 375 AIR Plasma Cutter
- Compatible with Brand Lincoln
- Compatible with Model K2806-1
- Plasma Torch Model K2846-1
- Series LC25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2846-1
- Zoro # G602319828
- Country of Origin Italy
- Category Plasma Cutting Accessories
Dimensions
Cable Length | 10 ft |
Details
Item | Plasma Torch |
For Use With | Tomahawk 375 AIR Plasma Cutter |
Compatible with Brand | Lincoln |
Compatible with Model | K2806-1 |
Plasma Torch Model | K2846-1 |
Series | LC25 |
Includes | 10 ft (3 m) Torch Cable |
Welding Processes | Plasma Cutting |
Duty Cycle | 35 % |
Maximum Current | 25 A |
Features | Replacement Torch for the Tomahawk 375, Torch is Designed for Optimal Starting and Performance |
Plasma Torch Type | Handheld |
Compatible with Series | Tomahawk 375 Air |
Description
Plasma Torch, Cable Length 10 ft, Compatible with Model K2806-1, Compatible with Series Tomahawk 375 Air, Duty Cycle 35 Percent, Compatible with Brand Lincoln, Maximum Current 25 A, Plasma Torch Model K2846-1, Plasma Torch Type Handheld, Series LC25, Welding Processes Plasma Cutting, Features Replacement Torch for the Tomahawk 375, Torch is Designed for Optimal Starting and Performance, For Use With Tomahawk 375 AIR Plasma Cutter, Includes 10 ft (3 m) Torch Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- POWERWELD Universal Spool Adaptor (SA-1)
- CHEMTRONICS Duster, Economical, 10oz (ES1015)
- WESTERN ENTERPRISES Q. CONN. SET FOR REGULATORS, 10PK (QDB30)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- LINCOLN ELECTRIC LINCOLN Plasma Gouge Shield (KP2844-13)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP2842-4)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2842-3)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2842-1)
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- Lincoln Electric Plasma Cutting Accessories