Shop All MIG Gun Consumables
Lincoln Electric
LINCOLN KP3155-1 MIG Recessed Gas Diff
Mfr # KP3155-1
Zoro # G602492620
original price:
$12.09
6% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Diffuser Number KP3155-1
- Maximum Current 550 A
- Features Recessed Gas Diffuser
- Compatible with Brand Lincoln
- For MIG Gun Model K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3155-1
- Zoro # G602492620
- UPC # 015082537436
- Country of Origin China
- Category MIG Gun Consumables
Details
Gas Diffuser Number | KP3155-1 |
Maximum Current | 550 A |
Item | Recessed Gas Diffuser |
Features | Recessed Gas Diffuser |
Compatible with Brand | Lincoln |
For MIG Gun Model | K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
Connection Type | Threaded |
Compatible with Model | K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
Diffuser to Tip Relationship | 1/4 in Recess |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Series | Magnum Pro |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
For Contact Tip Series | Magnum Pro 550A |
For Nozzle Series | Magnum Pro 550A |
For MIG Gun Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Recessed Gas Diffuser, Compatible with Brand Lincoln, Series Magnum Pro, Gas Diffuser Number KP3155-1, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Wa Nozzle Kleen #2-16 Oz007022 (388-007022)
- THERMAL DYNAMICS Leather Leads Cover, 50 Ft with Snaps (9-1280)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 50lb (812000107)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP2414-1)
- LINCOLN ELECTRIC LINCOLN Consumables Kit (KP507)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- LINCOLN ELECTRIC Accessory Kit, 35ft. Cable, 400A (K704)
- LINCOLN ELECTRIC Welding Gun And Cable, Magnum, .025-.035In (K530-6)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- Lincoln Electric MIG Gun Consumables