Shop All Welding Accessories
Lincoln Electric
LINCOLN KP3141-1 MIG Lt Duty Gas Diff
Mfr # KP3141-1
Zoro # G902659266
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Duty Rating Light Duty
- Gas Diffuser Number KP3141-1
- Series Magnum Pro
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP3141-1
- Zoro # G902659266
- UPC # 015082537429
- Country of Origin China
- Category Welding Accessories
Details
Item | Light Duty Gas Diffuser |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Duty Rating | Light Duty |
Gas Diffuser Number | KP3141-1 |
Series | Magnum Pro |
Compatible with Brand | Lincoln |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
For MIG Gun Model | K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4 |
For Nozzle Series | Magnum Pro 350A |
Maximum Current | 350 A |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4 |
Compatible with Series | Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Connection Type | Threaded |
For Contact Tip Series | Magnum Pro 350A |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Light Duty Gas Diffuser, Compatible with Brand Lincoln, Series Magnum Pro, Gas Diffuser Number KP3141-1, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS H100S4 Gun, 10ft, .030-.035 Wire (284546)
- SAFETUBE Container, Storage (1205441)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- POWERWELD Rotary C-Clamp Ground Clamp, 1000A (ECR1000-2)
- LINCOLN ELECTRIC MIG Wire Welding Nozzle (KH725)
- LINCOLN ELECTRIC RND Soap Stone Holder (KH541)
- LINCOLN ELECTRIC Weld Tip Cleaner Kit (KH575)
- LINCOLN ELECTRIC 8 SS Welding Brush (KH580)
- LINCOLN ELECTRIC Canvas Cover for Small Wire-Feed Welder (LI569200)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- POWERWELD Ground Clamp, Alerco Style, 300 Amp (AGC-300)
- Lincoln Electric Welding Accessories