Shop All Wire Feed Welders
Lincoln Electric
LINCOLN KP2747-1 MIG Gas Diffuser
Mfr # KP2747-1
Zoro # G602320350
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Magnum Pro
- Gas Diffuser Number KP2747-1
- Compatible with Brand Lincoln
- Compatible with Model K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4
- For Contact Tip Series Magnum Pro 550A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2747-1
- Zoro # G602320350
- UPC # 015082877983
- Country of Origin China
- Category Wire Feed Welders
Details
Item | Gas Diffuser |
Series | Magnum Pro |
Gas Diffuser Number | KP2747-1 |
Compatible with Brand | Lincoln |
Compatible with Model | K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
For Contact Tip Series | Magnum Pro 550A |
Connection Type | Threaded |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
For Nozzle Series | Magnum Pro 550A |
Features | Course Thread Design, Staggered Gas Holes |
Maximum Current | 550 A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Duty Rating | Standard Duty |
Description
Gas Diffuser, Compatible with Brand Lincoln, Series Magnum Pro, Gas Diffuser Number KP2747-1, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/4" ID x 60 ft Welding Hose (601032-60)
- XTRWELD 2% Ceriated Tungsten Electrode, 0.020, Gray, 10PK (WTCER2020)
- BERNZOMATIC Fuel Cylinder, Propane, 14.1 oz, CGA 600 RH (333670)
- VICTOR Nozzle, Heating (0323-0251)
- LINCOLN ELECTRIC LINCOLN ELECTRIC LN-25 Pro (K4101-1)
- LINCOLN ELECTRIC Portable Flux Core Welder, Easy Core 125 Series, 120VAC (K2696-1)
- LINCOLN ELECTRIC LINCOLN KP2746-2 MIG Gas Diffuser (KP2746-2)
- MILLER ELECTRIC Wire Feeder, Piperworx FieldPRO 350 Series (300935)
- MILLER ELECTRIC Wire Feeder, 48VDC Input Voltage, Phase 1 (951729001)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- Lincoln Electric Wire Feed Welders