Shop All Multiprocess Welders
Lincoln Electric
Lincoln Flextec 350XP Multiproces Welder
Mfr # K4272-2
Zoro # G909440140
product price: $7,417.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,417.99
Free 30-Day Returns
Key Features
- Series Flextec 350XP
- Phase Three-Phase
- Input Voltage 380V AC, 460V AC, 575V AC
- Application Welding
- Features Compatible with Across-the-Arc, Crosslinc, 14-Pin Analog and 5-Pin Digital Wire Feeders, Crosslinc Technology, Components Designed to Run Cool for Long Life in High Temperature Environments, Streamlined Operator Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4272-2
- Zoro # G909440140
- UPC # 015082954639
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Power Cord Length | 8 1/2 ft |
Overall Width | 13 in |
Minimum Wire Diameter | 0.035 in (Aluminum), 0.035 in (Solid), 0.045 in (Flux-Cored) |
Overall Depth | 24 in |
Maximum Wire Diameter | 0.052 in (Solid), 1/16 in (Aluminum), 1/16 in (Flux-Cored) |
Overall Height | 17 in |
Description
Multiprocess Welder, Series Flextec 350XP, Input Voltage 380V AC, 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 425 A, TIG Welding Maximum Output Current 425 A, MIG Welding Maximum Output Current 425 A, For Wire Type Aluminum, Flux-Cored, Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Conversion Kit, Blue, ESD Safe (FM2027-03)
- WELLER WELLER 80W Soldering Iron (WLIR8012A)
- TMI Welding Curtain Roll, Yellow, 5x75 ft. (WRR53-05-075)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0527)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- LINCOLN ELECTRIC Multiprocess Welder, CC/CV, 350 A, 50/60 Hz (K4488-1)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- LINCOLN ELECTRIC Lincoln PowerMIG 215 Multiprocess Welder (K4876-1)
- LINCOLN ELECTRIC Multiprocess Welder, 6-50P Plug, 48 lb (K4878-1)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120, 230V , DC TIG, Flux-Cored, MIG, Stick (0558102240)
- Lincoln Electric Multiprocess Welders