Shop All Wire Feed Welders
Lincoln Electric
LINCOLN ELECTRIC LN-25 Pro
Mfr # K4101-1
Zoro # G002590643
product price: $5,958.99
/ea
Free Shipping & Returns
$5,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 15 V DC
- Series LN-25 Pro
- For Use With Constant Current DC Power Source, Constant Voltage DC Power Source
- Phase Single-Phase
- Welding Mode CC/CV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4101-1
- Zoro # G002590643
- UPC # 015082838274
- Country of Origin United States
- Category Wire Feed Welders
Dimensions
Overall Width | 8.7 in |
Overall Height | 15 in |
Overall Depth | 23.2 in |
Maximum Spool Diameter | 12 in |
Maximum Wire Diameter | 1/16 in (Aluminum), 1/16 in (Solid), 5/64 in (Flux-Cored) |
Description
Wire Feeder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Welding Rod Holder, EA, Universal (64-1-683-K)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120932)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 01875 In (618)
- LINCOLN ELECTRIC LINCOLN KP2747-1 MIG Gas Diffuser (KP2747-1)
- LINCOLN ELECTRIC LINCOLN KP2746-2 MIG Gas Diffuser (KP2746-2)
- LINCOLN ELECTRIC Portable Flux Core Welder, Easy Core 125 Series, 120VAC (K2696-1)
- MILLER ELECTRIC Multiprocess Welder, Multimatic(TM) 215 Series, 120/240VAC (907693)
- MILLER ELECTRIC Wire Feeder, 48VDC Input Voltage, Phase 1 (951729001)
- MILLER ELECTRIC Wire Feeder, Piperworx FieldPRO 350 Series (300935)
- Lincoln Electric Wire Feed Welders