Shop All MIG Welders
Lincoln Electric
Lincoln Electric K2698-1 Easy-MIG 180 208 - 230-Volt AC Input Compact Wire Welder
Mfr # LEW-K2698-1
Zoro # G704151869
product price: $1,891.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,891.99
Free 30-Day Returns
Key Features
- Input Voltage 200/208V
- Width 10.15 in
- Includes Work Clamp, Contact Tips, Sample Flux Wire, Sample MIG Wire
- Length 462 mm
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # LEW-K2698-1
- Zoro # G704151869
- UPC # 15082689654
- Country of Origin China
- Category MIG Welders
Dimensions
Width | 10.15 in |
Length | 462 mm |
Height | 14 in |
Details
Input Voltage | 200/208V |
Includes | Work Clamp, Contact Tips, Sample Flux Wire, Sample MIG Wire |
Input Power | 208/230/1/60 |
Wire Feed Process | MIG, Flux-Cored |
Input Phase | 1 |
Output Range | 30-180 A |
Polarity | DC |
Maximum Wire Thickness | 0.045 in |
Input Hertz | 60 |
Number of Driven Rolls | 1 roll |
Feeder Type | Portable |
Minimum Wire Thickness | 0.025 in |
Input Current | 20 A |
Description
Get it done with the Easy-MIGTM 180 for auto projects. Welding with MIG welding and 12 in. with gas-less flux-cored welding can be done on thicker material - up to 316 inches if access to industrial 208230 volt input power exist. Simple two knob tapped control makes easy to tackle thin steel, stainless or aluminum sheet metal with MIG or thicker steel with flux-cored welding. Compare the precise drive, rugged construction and full list of standard accessories.
Features- Input Power- 208230160
- Output Range - 30-180 Amps DC, 50-500 ipm WFS 1.3-12.7 mmin Max. OCV - 33
- Dimension - 18.6 D x 10.15 W x 14 H in.
- Item Weight - 77 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Weld Wire, 1/16"x30lb. Spool (ER309L-063-30)
- 3M SPEEDGLAS Inner Shield for 9100 MP (27-0099-63)
- PYRAMEX Welding Protection LeadHead Helmet-98x87mm-GLOSSY BLACK (WHAM3030GB)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 30 Amps (5-2550)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC MIG Welder, 49.5 lb, 13.65" H, 10.38" W (SP-140T)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- LINCOLN ELECTRIC HARRIS Weld Pak180i Multiprocess Welder (K5257-1)
- LINCOLN ELECTRIC Welder (K5387-4)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- H&S AUTOSHOT 200 Amp Multiweld 3-In-1 (Mig Stick Tig) (HSW-6420-03)
- Lincoln Electric MIG Welders