Shop All Light Fixture Parts
Lincoln Electric
LINCOLN ELECTRIC FlexFeed 84 Single
Mfr # K5000-2
Zoro # G202321092
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,165.99
Free 30-Day Returns
Key Features
- For Use With Constant Voltage DC Power Source
- Maximum Wire Feed Speed 500 in/min
- Weight 56 lb
- Compatible with Model K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1346-13, K1346-22, K1728-13, K1728-5, K1728-6, K2400-1, K2400-2, K3425-1, K3607-1, K4271-1, K4272-1, K4273-1
- Overall Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K5000-2
- Zoro # G202321092
- UPC # 015082579962
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Overall Depth | 28 in |
Overall Height | 16.5 in |
Maximum Wire Diameter | 0.12 in (Flux-Cored), 3/32 in (Solid) |
Minimum Wire Diameter | 0.025 in (Solid) |
Maximum Spool Diameter | 12 in |
Overall Width | 15.5 in |
Description
Wire Feeder, Compatible with Model K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1346-13, K1346-22, K1728-13, K1728-5, K1728-6, K2400-1, K2400-2, K3425-1, K3607-1, K4271-1, K4272-1, K4273-1, Compatible with Series Flextec 350X, Flextec 350X PowerConnect, Flextec 500X, Flextec 650X, Idealarc DC400, Idealarc DC600, Invertec V350 Pro, Compatible with Brand Lincoln, For Wire Type Flux-Cored, Solid, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ssf 1 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-132-UNV-EB81-U)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- ILC Replacement for Dynatrap Dt2000xlp replacement light bulb lamp, 2PK (DT2000XLP DYNATRAP)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F28T5-835-HE 25PK (KTL-F28T5-835-HE)
- LINCOLN ELECTRIC LINCOLN ELECTRIC FlexFeed 84 Dual (K5002-5)
- VISION X LIGHTING Vision X Lighting CXA-BA15SB Buggy Whip Light; Blue (CXA-BA15SB)
- NORTON CO 3X3/16X3/8" MEDALLION- PK OF 5 (NR89034)
- ILC Replacement For SATCO 65871 (65-871)
- ILC Replacement for Ideal Horizons She-20 O-ring Seal replacement light bulb lamp, 5PK (SHE-20 O-RING SEAL IDEAL HORIZONS)
- ILB GOLD Socket, Kulka Leads 1670-Br5-6 (KULKA LEADS 1670-BR5-6)
- JESCO LIGHTING GROUP 12 ft. Monorail Aircraft Cable Suspension, Satin Nickel (MA-SC12SN)
- Lincoln Electric Light Fixture Parts