Shop All Light Fixture Parts
Lincoln Electric
LINCOLN ELECTRIC FlexFeed 84 Dual
Mfr # K5002-5
Zoro # G502318723
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,823.99
Free 30-Day Returns
Key Features
- For Use With Constant Voltage DC Power Source
- Overall Height 16.5 in
- Series FlexFeed 84 Dual
- Compatible with Model K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1346-13, K1346-22, K1728-13, K1728-5, K1728-6, K2400-1, K2400-2, K3425-1, K3607-1, K4271-1, K4272-1, K4273-1
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Submerged Arc Welding (SAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K5002-5
- Zoro # G502318723
- UPC # 015082580067
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Overall Height | 16.5 in |
Maximum Wire Diameter | 0.12 in (Flux-Cored), 3/32 in (Solid) |
Maximum Spool Diameter | 12 in |
Minimum Wire Diameter | 0.025 in (Solid) |
Overall Depth | 30.61 in |
Overall Width | 22.5 in |
Description
Wire Feeder, Compatible with Model K1288-17, K1288-18, K1288-22, K1288-28, K1308-12, K1308-25, K1346-13, K1346-22, K1728-13, K1728-5, K1728-6, K2400-1, K2400-2, K3425-1, K3607-1, K4271-1, K4272-1, K4273-1, Compatible with Series Flextec 350X, Flextec 350X PowerConnect, Flextec 500X, Flextec 650X, Idealarc DC400, Idealarc DC600, Invertec V350 Pro, Compatible with Brand Lincoln, For Wire Type Flux-Cored, Solid, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-1s80-t (ICN-1S80-T ADVANCE)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21228)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21440-6PK)
- MOEN Replacement Globe 90 Degree (YB8869)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-R)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- WESTINGHOUSE Horizontal Snap-In Socket (70145)
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Round Cylinder Cover (P860046-031)
- SIMKAR 48In Fluorescent Light Fixture (IE154HO-B12-UNV)
- MIDWEST FASTENER 3-13/16" Phenolic Candelabra Sockets 4PK (77864)
- Lincoln Electric Light Fixture Parts