Shop All Collets
Lincoln Electric
LINCOLN Electric Collets
Mfr # KP4750-040
Zoro # G902607335
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Collet
- Compatible with Series 17, 18, 20FHD, 25 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-225 Modular, W-350, W-400, W-410
- Welding Processes TIG Welding (GTAW)
- Material Copper
- For Maximum Electrode Diameter 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4750-040
- Zoro # G902607335
- UPC # 015082948751
- Country of Origin China
- Category Collets
Dimensions
For Maximum Electrode Diameter | 0.04 in |
For Max. Electrode Diameter | 0.04 in |
Details
Item | Collet |
Type | Standard Collet |
Compatible with Series | 17, 18, 20FHD, 25 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-225 Modular, W-350, W-400, W-410 |
Welding Processes | TIG Welding (GTAW) |
Material | Copper |
Compatible with Brand | Lincoln |
Reference Number | 10N22 |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
TIG Torch Application | Gas Lens, Large Diameter Gas Lens, Non-Gas Lens |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251014WGR)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86234)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4"x1/4" x1/4" (718SDL)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 14/21, 6-36MM 3/3-tray21-pcs. (96838771)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-332)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-020)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-116)
- HHIP 8mm R8 Round Collet (3903-0114)
- Lincoln Electric Collets, Chucks & Accessories