Shop All Collets
Lincoln Electric
LINCOLN Electric Collets
Mfr # KP4750-020
Zoro # G602607338
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Collet
- Material Copper
- TIG Torch Application Gas Lens, Large Diameter Gas Lens, Non-Gas Lens
- Compatible with Series 17, 18, 20FHD, 25 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-225 Modular, W-350, W-400, W-410
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4750-020
- Zoro # G602607338
- UPC # 015082948744
- Country of Origin China
- Category Collets
Dimensions
For Max. Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 0.02 in |
Details
Item | Collet |
Type | Standard Collet |
Material | Copper |
TIG Torch Application | Gas Lens, Large Diameter Gas Lens, Non-Gas Lens |
Compatible with Series | 17, 18, 20FHD, 25 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-225 Modular, W-350, W-400, W-410 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Lincoln |
For TIG Torch Style | 17- 18 or 26, 9 or 20 |
Reference Number | 10N21 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- BON TOOL Bon 83-150 Darby, 42" Plain-Magnesium (83-150)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-020)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-332)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-332)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-040)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-18)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- Lincoln Electric Collets