Shop All Collets
Lincoln Electric
LINCOLN Electric Collets
Mfr # KP4749-332
Zoro # G402607361
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TIG Torch Application Gas Lens, Non-Gas Lens
- Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-200, W-225, W-225 Modular, W-250, W-280, W-310, W-375
- Reference Number 13N23
- Material Copper
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4749-332
- Zoro # G402607361
- UPC # 015082948720
- Country of Origin China
- Category Collets
Dimensions
For Maximum Electrode Diameter | 0.0938 in |
For Max. Electrode Diameter | 3/32 in |
Details
Item | Collet |
TIG Torch Application | Gas Lens, Non-Gas Lens |
Compatible with Series | 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-200, W-225, W-225 Modular, W-250, W-280, W-310, W-375 |
Reference Number | 13N23 |
Material | Copper |
Compatible with Brand | Lincoln |
For TIG Torch Style | 9 or 20 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-225, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Type | Standard Collet |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-225, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-200, W-225, W-225 Modular, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0938 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Solid Punch, 5in L, 3/16in Tip, Steel, BO (20002)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792758)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L (54TM28)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-020)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-040)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-332)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-040)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- Lincoln Electric Collets, Chucks & Accessories