Shop All Collets
Lincoln Electric
LINCOLN Electric Collets
Mfr # KP4749-020
Zoro # G602607352
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Electrode Diameter 0.02 in
- TIG Torch Application Gas Lens, Non-Gas Lens
- Material Copper
- Reference Number 13N20
- Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-225, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4749-020
- Zoro # G602607352
- UPC # 015082948690
- Country of Origin China
- Category Collets
Dimensions
For Max. Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 0.02 in |
Details
Item | Collet |
TIG Torch Application | Gas Lens, Non-Gas Lens |
Material | Copper |
Reference Number | 13N20 |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-225, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Type | Standard Collet |
Compatible with Series | 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-200, W-225, W-225 Modular, W-250, W-280, W-310, W-375 |
Compatible with Brand | Lincoln |
For TIG Torch Style | 9 or 20 |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Collet, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-225, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-200, W-225, W-225 Modular, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.02 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/4"-12 Carbon Steel Hex Die (DWTSH2-3/4-12)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-751)
- SLUGGER BY FEIN Metal Drill Chuck 0.625" Cap., 3/4" Mount Size (69908195275)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-332)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-332)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-332)
- HHIP ER-16 1/32" Spring Collet (3900-5150)
- Lincoln Electric Collets, Chucks & Accessories