Shop All Stationary Electric Air Compressors
Lincoln Electric
LINCOLN ELECTRIC 82 Gun Tube
Mfr # KP2926-82
Zoro # G402319127
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series Magnum Pro Curve 400
- Angle 82 Degrees
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible with Brand Lincoln
- Maximum Current 400 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2926-82
- Zoro # G402319127
- UPC # 015082537399
- Country of Origin China
- Category Stationary Electric Air Compressors
Details
Compatible with Series | Magnum Pro Curve 400 |
Angle | 82 Degrees |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Maximum Current | 400 A |
Item | Gun Tube |
Compatible with Model | K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4 |
For MIG Gun Series | Magnum Pro Curve 400 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro Curve 400, Compatible with Model K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, Angle 82 Degrees , Maximum Current 400 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 1-20 psi (265-1028)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 3.35" OD (2BK32-1-1/8)
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.15-in. OD (2BK30 X 1 3/8)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3078-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- MICHELIN Wall-Mounted Air Compressor with Hose Reel, 1.5 hp (MBL-GO)
- Lincoln Electric Stationary Electric Air Compressors