Shop All Stationary Electric Air Compressors
Lincoln Electric
LINCOLN ELECTRIC 60 Gun Tube
Mfr # KP2925-60
Zoro # G202319785
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 60 Degrees
- Maximum Current 300 A
- Compatible with Brand Lincoln
- Compatible with Series Magnum Pro Curve 300
- Compatible with Model K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2925-60
- Zoro # G202319785
- UPC # 015082899251
- Country of Origin China
- Category Stationary Electric Air Compressors
Details
Angle | 60 Degrees |
Maximum Current | 300 A |
Compatible with Brand | Lincoln |
Compatible with Series | Magnum Pro Curve 300 |
Compatible with Model | K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4 |
Item | Gun Tube |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For MIG Gun Series | Magnum Pro Curve 300 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro Curve 300, Compatible with Model K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, Angle 60 Degrees , Maximum Current 300 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC FJC 6448 R134A 10 Ft. Hose Set With Manual Couplers (FJC-6448)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- LUBRIPLATE Syn 1602, 40 Cartridges, Synthetic, Lithium Complexm Nlgi No. 2 Multi-Purpose Grease (L0302-098)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3078-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-460/3)
- Lincoln Electric Stationary Electric Air Compressors