Shop All Stationary Electric Air Compressors
Lincoln Electric
LINCOLN ELECTRIC 45 Gun Tube
Mfr # KP3078-45
Zoro # G602320756
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Model K4530-2, K4873-2, K4874-2
- Compatible with Series Magnum Pro 250L
- Compatible with Brand Lincoln
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Maximum Current 250 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3078-45
- Zoro # G602320756
- UPC # 015082915791
- Country of Origin China
- Category Stationary Electric Air Compressors
Details
Compatible with Model | K4530-2, K4873-2, K4874-2 |
Item | Gun Tube |
Compatible with Series | Magnum Pro 250L |
Compatible with Brand | Lincoln |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Maximum Current | 250 A |
Angle | 45 Degrees |
For MIG Gun Series | Magnum Pro 250L |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro 250L, Compatible with Model K4530-2, K4873-2, K4874-2, Angle 45 Degrees , Maximum Current 250 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 16 Ribs Wide - 630J16 (630J16)
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT (S-744)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3078-60)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B234)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-460/3)
- Lincoln Electric Stationary Electric Air Compressors