Shop All Stationary Electric Air Compressors
Lincoln Electric
LINCOLN ELECTRIC 45 Gun Tube
Mfr # KP2926-45
Zoro # G902319221
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Lincoln
- Angle 45 Degrees
- Compatible with Series Magnum Pro Curve 400
- Maximum Current 400 A
- Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2926-45
- Zoro # G902319221
- UPC # 015082532905
- Country of Origin China
- Category Stationary Electric Air Compressors
Details
Compatible with Brand | Lincoln |
Angle | 45 Degrees |
Compatible with Series | Magnum Pro Curve 400 |
Item | Gun Tube |
Maximum Current | 400 A |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Model | K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4 |
For MIG Gun Series | Magnum Pro Curve 400 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro Curve 400, Compatible with Model K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3093-1, K3093-2, K3093-3, K3093-4, K3098-1, K3098-2, K3098-3, K3098-4, Angle 45 Degrees , Maximum Current 400 A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1732 Metric V-Belt, 1732mm Outside Length, 13mm Top Width, 1 Ribs (XPA1732)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H100 (360H100G)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3 In, SS (C-300-S)
- NATIONAL Small Bore Metric Seals, 32X52X7-R2LS32-S (32X52X7-R2LS32-S)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3078-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B243)
- Lincoln Electric Stationary Electric Air Compressors