Shop All Stationary Electric Air Compressors
Lincoln Electric
LINCOLN ELECTRIC 180 Gun Tube
Mfr # KP3325-1
Zoro # G102320027
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series Magnum Pro 100SG
- Compatible with Brand Lincoln
- Angle 180 Degrees
- Compatible with Model K3269-1
- Maximum Current 130 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3325-1
- Zoro # G102320027
- UPC # 015082564784
- Country of Origin Mexico
- Category Stationary Electric Air Compressors
Details
Compatible with Series | Magnum Pro 100SG |
Compatible with Brand | Lincoln |
Item | Gun Tube |
Angle | 180 Degrees |
Compatible with Model | K3269-1 |
Maximum Current | 130 A |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | Magnum Pro 100SG |
Process | MIG Welding (GMAW) |
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum Pro 100SG, Compatible with Model K3269-1, Angle 180 Degrees , Maximum Current 130 A, Welding Processes MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Pneumatic Slide Valve, Male x Female, 18 Nominal, 916 Hex Port, 200 psig Pressure, 20 to 200 de (20780)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 8oz. (35010)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- DAYTON Motor Start Capacitor, 590-708 MFD, Round (6FLL3)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3078-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- Lincoln Electric Stationary Electric Air Compressors