Shop All Stationary Electric Air Compressors
Lincoln Electric
LINCOLN ELECTRIC 180 Gun Tube
Mfr # KP2631-1
Zoro # G802319734
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Model K2532-1
- Welding Processes MIG Welding (GMAW)
- Compatible with Series Magnum 100SG
- Angle 180 Degrees
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2631-1
- Zoro # G802319734
- UPC # 015082683225
- Country of Origin Mexico
- Category Stationary Electric Air Compressors
Details
Compatible with Model | K2532-1 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Magnum 100SG |
Item | Gun Tube |
Angle | 180 Degrees |
Compatible with Brand | Lincoln |
For MIG Gun Series | Magnum 100SG |
Process | MIG Welding (GMAW) |
Description
Gun Tube, Compatible with Brand Lincoln, Compatible with Series Magnum 100SG, Compatible with Model K2532-1, Angle 180 Degrees , Welding Processes MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1557mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1557)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8F)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3078-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2038-1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- MEGA COMPRESSOR Mega Power Compressor, 80 gal, 2 Stage, 208-230V 1PH 22CFM@175 PSI (MP-7580VM)
- Lincoln Electric Air Compressors