Shop All MIG Welders
Lincoln Electric
Lincoln Electric 167741 Easy MIG 180 Flux-Core & MIG Welder - 230V; 180 amp - Model No. K2698-1
Mfr # 167741
Zoro # G604154236
product price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200/208V
- Includes Work Clamp, Contact Tips, Sample Flux Wire, Sample MIG Wire
- Length 462 mm
- Height 14 in
- Width 10.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # 167741
- Zoro # G604154236
- UPC # 15082689654
- Country of Origin Mexico
- Category MIG Welders
Dimensions
Length | 462 mm |
Height | 14 in |
Width | 10.15 in |
Details
Input Voltage | 200/208V |
Includes | Work Clamp, Contact Tips, Sample Flux Wire, Sample MIG Wire |
Output Range | 30-180 A |
Feeder Type | Portable |
Wire Feed Process | MIG, Flux-Cored |
Input Current | 20 A |
Minimum Wire Thickness | 0.025 in |
Number of Driven Rolls | 1 roll |
Maximum Wire Thickness | 0.045 in |
Input Hertz | 60 |
Polarity | DC |
Input Phase | 1 |
Input Power | 208/230/1/60 |
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Runs 115V AC or 12V DC products anywhere
- Rechargeable, sealed, nonspillable 60Ah AGM battery
- Dual AC outlets allow operation of multiple products
- Made in Mexico
- Volts: 230
- Amps: 180
- Duty Cycle: 30% at 130A
- Mig Ready: Yes
- Wire Feed Speed Control: 50 - 500 IPM
- Weldable Metals: Steel, stainless steel, aluminum
- Weld Thickness (in. ): 42401
- Clamp Cable Length ( ft. ): 10
- Regulator and Gas Hose Included: Yes
- Shielding Gas Required: Yes, when welding MIG
- Welding Wire Diameter (in. ): 0.025 - 0.045
- Power Cord ( ft. ): 6
- Cart: No
- Dimensions L x W x H (in. ): 18 5/8 x 10 1/8 x 14
- Weight: 66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Spd, Carbon Stl Electrode, 3/32, 50lb (E7024-332-50)
- XTRWELD CLALBR4606210 Alum-Bronze-46 NiBrAl TIG Welding Wire 1/16 10 Lb. Tube priced per pound (CLALBR46062-10)
- VICTOR Acetylene Cutting Tip (0330-0004)
- TURBOTORCH Gauge, Turbo Torch, Brazing Application (0386-1200)
- LINCOLN ELECTRIC Welder (K5256-1)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- LINCOLN ELECTRIC HARRIS Weld Pak180i Multiprocess Welder (K5257-1)
- LINCOLN ELECTRIC Multiprocess Welder, 50/60 Hz, Flextec (K4273-1)
- LINCOLN ELECTRIC MIG Welder, Easy MIG 140, 1, 120V AC, 30 to 140A DC, 20 % (K2697-1)
- LINCOLN ELECTRIC Lincoln Electric K2697-1 Easy-MIG 140 120 Volt AC Input Compact Wire Welder (LEW-K2697-1)
- Lincoln Electric MIG Welders