Shop All Welding Nozzle
Lincoln Electric
LINCOLN Conical MIG Weld Nozzle
Mfr # KP2743-1-75R
Zoro # G102283735
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Shape Conical
- Connection Type Threaded
- Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
- For Contact Tip Series Magnum Pro 550A
- Bore Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2743-1-75R
- Zoro # G102283735
- UPC # 015082877563
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 3/4 in |
Details
Item | Nozzle |
Nozzle Shape | Conical |
Connection Type | Threaded |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
For Contact Tip Series | Magnum Pro 550A |
Nozzle to Tip Relationship | 1/8 in Recess |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Maximum Amperage | 550 A |
Nozzle Number | KP2743-1-75R |
Series | Magnum Pro 550A |
Compatible with Model | K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
For Gas Diffuser Number | KP2747-1, KP2747-2, KP3155-1 |
For MIG Gun Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Nozzle-to-Tip Relationship | Recessed (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 145.3 ft W, 3.28 ftH, Pink (P51-39-17)
- MILLER ELECTRIC Drag Shield, 50 & 55 A, For 50C/CM, 55C/CM (192053)
- BLAIR EQUIPMENT CO $SKIPPROOF KIT SPOTWELD 3/8" w/11123 (BL11096)
- TWECO Copper Ground Clamp, 300 A (92051216)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4758-8)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Gasless Nozzle (KP3084-1)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Spot Nozzle (KP21-62-FAS)
- LINCOLN ELECTRIC Nozzle, Shielded Contact, 50 (KP2844-6)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4757-8)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50R)
- Lincoln Electric Welding Nozzle