Shop All Welding Nozzle
Lincoln Electric
LINCOLN Conical MIG Weld Nozzle
Mfr # KP2743-1-62R
Zoro # G502283830
original price:
$28.69
4% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Gas Diffuser Number KP2747-1, KP2747-2, KP3155-1
- Series Magnum Pro 550A
- For Contact Tip Series Magnum Pro 550A
- Compatible with Brand Lincoln
- Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2743-1-62R
- Zoro # G502283830
- UPC # 015082877587
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Diameter | 5/8 in |
Details
Item | Nozzle |
For Gas Diffuser Number | KP2747-1, KP2747-2, KP3155-1 |
Series | Magnum Pro 550A |
For Contact Tip Series | Magnum Pro 550A |
Compatible with Brand | Lincoln |
Compatible with Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Maximum Amperage | 550 A |
Nozzle Shape | Conical |
Nozzle Number | KP2743-1-62R |
Compatible with Model | K2653-1, K2653-2, K2653-2-10-45, K2653-3, K2653-4, K2655-1, K2655-2, K2655-3, K2655-4, K2952-1, K2952-2, K2952-2-10-45, K2952-3, K2952-4, K3055-1, K3055-2, K3055-3, K3055-4, K3098-1, K3098-2, K3098-3, K3098-4, K3133-1, K3133-2, K3133-3, K3133-4, K3134-1, K3134-2, K3134-3, K3134-4, K3135-1, K3135-2, K3135-3, K3135-4, K3136-1, K3136-2, K3136-3, K3136-4 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Connection Type | Threaded |
Nozzle to Tip Relationship | 1/8 in Recess |
For MIG Gun Series | Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400 |
Nozzle-to-Tip Relationship | Recessed (Fixed) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 550A, Compatible with Series Magnum Pro 450, Magnum Pro 550, Magnum Pro Curve 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 1 (CTIP6290NFF-1)
- ROADPRO Pencil Torch, Refillable Butane (RP-1010)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- UNIWELD Torch Kit, 17 Series Series, Oxy-Acetylene, Welds Up To 5/64" (71MHK)
- LINCOLN ELECTRIC LINCOLN No10 TIG Weld Alumina Std Nozzle (KP4755-10)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4756-8)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38R)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50R)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-75R)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .50"(24A-50) (KP24A-50)
- BERNARD BERNARD Brass Tapered MIG Welding Nozzle (NST-3800B)
- Lincoln Electric Welding Nozzle