Shop All Collets
Lincoln Electric
LINCOLN Collet
Mfr # KP4753-020
Zoro # G502485722
product price: $13.69
/ea
Sold in multiples of 2 for $27.38
$27.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Maximum Electrode Diameter 0.02 in
- For TIG Torch Style 9 or 20
- Type Gas Lens
- Compatible with Series 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
- Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4753-020
- Zoro # G502485722
- UPC # 015082948911
- Country of Origin China
- Category Collets
Dimensions
For Maximum Electrode Diameter | 0.02 in |
For Max. Electrode Diameter | 0.02 in |
Details
Item | Gas Lens |
For TIG Torch Style | 9 or 20 |
Type | Gas Lens |
Compatible with Series | 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
Compatible with Model | 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Reference Number | 45V41 |
Compatible with Brand | Lincoln |
Material | Copper Alloy |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
For Electrode Shape | Round |
TIG Torch Application | Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Gas Lens, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.02 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Reference Number 45V41
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #6 – 750 MCM Copper 12T U Style Die Kit (49-12-KITC)
- UNIBOR 3in ARBOR EXTENSION. 0.75 WELDON SHANK (EX03)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/8x22x24 in. (81424)
- IGAGING 24" 4 Piece Precision Combination Square Set - 34-224-4 (34-224-4)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-332)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-116)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-116)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-18)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-332)
- HOLEX ER-32 Collet, 16 mm (309000 16)
- Lincoln Electric Collets, Chucks & Accessories