Shop All Collets
Lincoln Electric
LINCOLN Collet
Mfr # KP4752-18
Zoro # G502485654
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Lincoln
- For Electrode Shape Round
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410
- For Max. Electrode Diameter 1/8 in
- TIG Torch Application Non-Gas Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4752-18
- Zoro # G502485654
- UPC # 015082948898
- Country of Origin China
- Category Collets
Dimensions
For Max. Electrode Diameter | 1/8 in |
For Maximum Electrode Diameter | 0.125 in |
Details
Item | Collet Body |
Compatible with Brand | Lincoln |
For Electrode Shape | Round |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
TIG Torch Application | Non-Gas Lens |
For TIG Torch Style | 17- 18 or 26 |
Material | Copper Alloy |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 10N28 |
Type | Collet Body |
Process | TIG Welding (GTAW) |
Description
Collet Body, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 26-3 Cut-Off Blade (3900-5312)
- MORSE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-5' 4-1/2)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-040)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-332)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-116)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-020)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-116)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-116)
- HHIP MT2 1/2" Round Collet (3900-0849)
- Lincoln Electric Collets