Shop All Collets
Lincoln Electric
LINCOLN Collet
Mfr # KP4751-116
Zoro # G402485686
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes TIG Welding (GTAW)
- Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Material Copper Alloy
- Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
- Reference Number 13N27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP4751-116
- Zoro # G402485686
- UPC # 015082948829
- Country of Origin China
- Category Collets
Dimensions
For Max. Electrode Diameter | 1/16 in |
For Maximum Electrode Diameter | 0.0625 in |
Details
Item | Collet Body |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Material | Copper Alloy |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
Reference Number | 13N27 |
Type | Collet Body |
Compatible with Brand | Lincoln |
For TIG Torch Style | 9 or 20 |
For Electrode Shape | Round |
Compatible with Series | 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
TIG Torch Application | Non-Gas Lens |
Process | TIG Welding (GTAW) |
Description
Collet Body, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, Type Collet Body, Welding Processes TIG Welding (GTAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48396)
- WELLER Crescent 17 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS16N)
- HARDIN 4" Variable Speed 110V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN) (WP800)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-332)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-332)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-116)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-040)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-332)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- Lincoln Electric Collets, Chucks & Accessories